Thumb Screw, Spade, 6-32, 1/2 L, PK25

VALUE BRAND| Zoro #: G1917693| Mfr #: TSI0-60050P0-025P

$4.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1917693 Mfr #: TSI0-60050P0-025P
System of Measurement: InchHead Type: Spade
Head Thickness: -Head Width: 0.43 to 0.45"
Shoulder Length: -Head Height: 0.26 to 0.28"
Head Dia.: -Head Material: Steel, Zinc
Tip Material: -Rockwell Hardness: Brinell Min 137
Meets/Exceeds: -Thread Size: 6-32
Tip Type: -Material: Steel
Tensile Strength: -Length: 1/2"
Driver Size: -Item: Thumb Screw, Type P
Drive Type: -Finish: Zinc Plated
Class: -Temp. Range (F): -
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 6-32, Length 1/2 In, Steel, Finish Zinc Plated, Head Width 0.43 to 0.45 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.