Thumb Screw, Spade, 6-32, 3/4 L, PK25

VALUE BRAND| Zoro #: G2165344| Mfr #: TSI0-60075P0-025P

$5.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2165344 Mfr #: TSI0-60075P0-025P
System of Measurement: InchHead Type: Spade
Item: Thumb Screw, Type PTip Type: -
Tensile Strength: -Head Thickness: -
Driver Size: -Head Width: 0.43 to 0.45"
Drive Type: -Shoulder Length: -
Class: -Head Height: 0.26 to 0.28"
Thread Size: 6-32Head Dia.: -
Temp. Range (F): -Head Material: Steel, Zinc
Material: SteelTip Material: -
Length: 3/4"Rockwell Hardness: Brinell Min 137
Finish: Zinc PlatedMeets/Exceeds: -
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 6-32, Length 3/4 In, Steel, Finish Zinc Plated, Head Width 0.43 to 0.45 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.