Thumb Screw, Spade, 6-32, 3/8 L, PK25

VALUE BRAND| Zoro #: G2343442| Mfr #: 181036

$6.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343442 Mfr #: 181036
System of Measurement: InchItem: Thumb Screw, Type S
Head Type: SpadeClass: -
Temp. Range (F): -Head Thickness: -
Head Width: 0.29 to 0.31"Shoulder Length: -
Head Height: 0.31 to 0.33"Head Dia.: -
Shoulder Dia.: 0.23" to 0.25"Tip Material: -
Head Material: Steel, ZincMeets/Exceeds: -
Rockwell Hardness: Brinell Min 137Tip Type: -
Thread Size: 6-32Tensile Strength: -
Material: SteelDriver Size: -
Length: 3/8"Drive Type: -
Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 6-32, Length 3/8 In, Steel, Finish Zinc Plated, Head Width 0.29 to 0.31 In, Shoulder Dia 0.23 to 0.25 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25
Save 15%. Sign up for Z-mail.