JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Thumb Screw, Spade, 8-32, 1 L, PK25

VALUE BRAND| Zoro #: G0389286| Mfr #: TSI0-80100P0-025P

$3.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0389286 Mfr #: TSI0-80100P0-025P
Item: Thumb Screw, Type PHead Type: Spade
System of Measurement: InchLength: 1"
Finish: zinc platedHead Width: 0.49 to 0.51"
Head Height: 0.30 to 0.32"Head Material: Steel, Zinc
Rockwell Hardness: Brinell Min 137Thread Size: 8-32
Material: steelCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 8-32, Length 1 In, Steel, Finish Zinc Plated, Head Width 0.49 to 0.51 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.