20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thumb Screw, Spade, 8-32, 1 L, PK5

VALUE BRAND| Zoro #: G0715032| Mfr #: 110765

$7.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0715032 Mfr #: 110765
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Head Width: 15/32"
Head Height: 1/4"Head Material: 18-8 Stainless Steel
Rockwell Hardness: RC 80-90BThread Size: 8-32
Material: 18-8 Stainless SteelLength: 1"
Item: Thumb Screw, Type PFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 8-32, Length 1 In, 18-8 Stainless Steel, Finish Plain, Head Width 15/32 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.