Thumb Screw, Spade, 8-32, 3/4 L, PK25

VALUE BRAND| Zoro #: G1192913| Mfr #: 155108

$2.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1192913 Mfr #: 155108
System of Measurement: InchHead Type: Spade
Item: Thumb Screw, Type PDrive Type: -
Shoulder Length: -Class: -
Head Height: 0.30 to 0.32"Thread Size: 8-32
Head Dia.: -Temp. Range (F): -
Head Material: Steel, ZincMaterial: Steel
Tip Material: -Length: 3/4"
Rockwell Hardness: Brinell Min 137Finish: Zinc Plated
Meets/Exceeds: -Tip Type: -
Tensile Strength: -Head Thickness: -
Driver Size: -Head Width: 0.49 to 0.51"
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 8-32, Length 3/4 In, Steel, Finish Zinc Plated, Head Width 0.49 to 0.51 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.