20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Thumb Screw, Spade, 8-32, 3/4 L, PK5

VALUE BRAND| Zoro #: G2082771| Mfr #: TSIX0-80075S-005P

$5.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082771 Mfr #: TSIX0-80075S-005P
Item: Thumb Screw, Type SSystem of Measurement: Inch
Head Type: SpadeRockwell Hardness: RC 80-90B
Thread Size: 8-32Material: 18-8 Stainless Steel
Length: 3/4"Finish: Plain
Head Width: 23/64"Head Height: 25/64"
Shoulder Dia.: 0.285"Head Material: 18-8 Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 8-32, Length 3/4 In, 18-8 Stainless Steel, Finish Plain, Head Width 23/64 In, Shoulder Dia 0.285 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5
Save 15%. Sign up for Z-mail.