Thumb Screw, Spade, 8-32, 3/8 L, PK25

VALUE BRAND| Zoro #: G0379854| Mfr #: TSI0-80037P0-025P

$5.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0379854 Mfr #: TSI0-80037P0-025P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Finish: Zinc Plated
Head Width: 0.49 to 0.51"Head Height: 0.30 to 0.32"
Head Material: Steel, ZincRockwell Hardness: Brinell Min 137
Thread Size: 8-32Material: Steel
Length: 3/8"Item: Thumb Screw, Type P
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 8-32, Length 3/8 In, Steel, Finish Zinc Plated, Head Width 0.49 to 0.51 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.