Thumb Screw, Spade, 8-32, 3/8 L, PK5

VALUE BRAND| Zoro #: G1775767| Mfr #: TSIX0-80037S-005P

$4.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775767 Mfr #: TSIX0-80037S-005P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Rockwell Hardness: RC 80-90BThread Size: 8-32
Material: 18-8 Stainless SteelLength: 3/8"
Finish: PlainHead Width: 23/64"
Head Height: 25/64"Shoulder Dia.: 0.285"
Head Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 8-32, Length 3/8 In, 18-8 Stainless Steel, Finish Plain, Head Width 23/64 In, Shoulder Dia 0.285 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.