Thumb Screw, Spd, 10-32, 1 1/2 L, PK25

VALUE BRAND| Zoro #: G1034853| Mfr #: TSFI-100150P0-025P

$7.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1034853 Mfr #: TSFI-100150P0-025P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Finish: Zinc Plated
Head Width: 0.54 to 0.58"Head Height: 0.36 to 0.39"
Head Material: Steel, ZincRockwell Hardness: Brinell Min 137
Thread Size: 10-32Material: Steel
Length: 1-1/2"Item: Thumb Screw, Type P
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 10-32, Length 1 1/2 In, Steel, Finish Zinc Plated, Head Width 0.54 to 0.58 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.