Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1 1/2 in Lg
Mfr # TSIX0250150S-005P
Zoro # G2303901
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Wing/Spade
- Material 18-8 Stainless Steel
- Finish Plain
- Head Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 3/4 in Head Ht, 3 in Lg, 25 PK 1-DET-07-17-
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg Z1064
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 1 in Lg, 10 PK 090632100T
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 1/2 in Lg TSIX0250150P-005P
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Aluminum, 7/16 in Lg, 100 PK 0607TKWAL
- ZORO SELECT Thumb Screw, #4-48 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 3/4 in Lg Z2304
- ZORO SELECT Thumb Screw, #8-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/8 in Lg Z0765-SS
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain Stainless Steel, 1 in Lg, 500 PK 3116TS188
- ZORO SELECT Wing Nuts, 8-32X5/8 TYPE D STAMPE, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 5/8 in Lg 0810WD
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Carbon Steel, 3.5mm Head Ht 361604010
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 20 mm Lg WS6S060200-001P1
- Zoro Select Thumb Screws