Thumb Screw, Spade, 1/4-20, 1 1/2L, pk 25

VALUE BRAND| Zoro #: G1618337| Mfr #: TSI0250150P0-025P

$6.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: Brinell Min 137
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618337 Mfr #: TSI0250150P0-025P
Package Quantity: 25Rockwell Hardness: Brinell Min 137
Length: 1-1/2"Finish: zinc plated
Head Dia.: -Head Width: 0.80 to 0.83"
Thread Size: 1/4-20Tensile Strength: -
Head Type: SpadeItem: Thumb Screw, Type P
Class: -Driver Size: -
Tip Type: -Head Thickness: -
Head Material: Steel,ZincTip Material: -
Meets/Exceeds: -Material: steel
Shoulder Length: -Drive Type: -
Temp. Range (F): -Head Height: 0.48 to 0.52"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 1 1/2 In, Steel, Finish Zinc Plated, Head Width 0.80 to 0.83 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Reviews