Thumb Screw, Spade, 1/4-20, 1/2" L, pk 25

VALUE BRAND| Zoro #: G0875987| Mfr #: TSI0250050P0-025P

$3.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: -
Head Material: Steel,Zinc
Head Height: 0.48 to 0.52"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875987 Mfr #: TSI0250050P0-025P
Driver Size: -Head Material: Steel,Zinc
Head Height: 0.48 to 0.52"Material: steel
Package Quantity: 25System of Measurement: Inch
Meets/Exceeds: -Tip Type: -
Length: 1/2"Tensile Strength: -
Head Width: 0.80 to 0.83"Head Dia.: -
Drive Type: -Temp. Range (F): -
Tip Material: -Thread Size: 1/4-20
Head Type: SpadeShoulder Length: -
Head Thickness: -Finish: zinc plated
Item: Thumb Screw, Type PRockwell Hardness: Brinell Min 137
Class: -Country of Origin (subject to change): Multiple

Description

Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 1/2 In, Steel, Finish Zinc Plated, Head Width 0.80 to 0.83 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Reviews