Thumb Screw, Spd, 1/4-20, 3/4 L, PK25

VALUE BRAND| Zoro #: G1605387| Mfr #: TSI0250075P0-025P

$4.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1605387 Mfr #: TSI0250075P0-025P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type P
Head Width: 0.80 to 0.83"Head Height: 0.48 to 0.52"
Head Material: Steel, ZincRockwell Hardness: Brinell Min 137
Thread Size: 1/4-20Material: Steel
Length: 3/4"Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 3/4 In, Steel, Finish Zinc Plated, Head Width 0.80 to 0.83 In, Head Material Steel, Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.