KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Spade, 1/4-20, 3/4" L, pk 25

VALUE BRAND| Zoro #: G1006896| Mfr #: TSI0250075S0-025P

$6.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Steel,Zinc
Meets/Exceeds: -
Head Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006896 Mfr #: TSI0250075S0-025P
Head Material: Steel,ZincMeets/Exceeds: -
Head Dia.: -Class: -
Temp. Range (F): -Rockwell Hardness: Brinell Min 137
Head Thickness: -Item: Thumb Screw, Type S
Drive Type: -Tensile Strength: -
Head Type: SpadeDriver Size: -
Thread Size: 1/4-20Tip Material: -
Head Height: 0.61 to 0.64"Length: 3/4"
Shoulder Length: -Finish: zinc plated
Shoulder Dia.: 0.44" to 0.47"Tip Type: -
Head Width: 0.52 to 0.55"System of Measurement: Inch
Package Quantity: 25Material: steel
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Type S, Spade Head, Thread Size 1/4-20, Length 3/4 In, Steel, Finish Zinc Plated, Head Width 0.52 to 0.55 In, Shoulder Dia 0.44 to 0.47 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Reviews