Thumb Screw, Spd, 3/8-16, 1 1/2 L, PK5

VALUE BRAND| Zoro #: G2449054| Mfr #: TSI0370150P0-005P

$11.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2449054 Mfr #: TSI0370150P0-005P
Head Type: SpadeSystem of Measurement: Inch
Temp. Range (F): -Head Thickness: -
Head Width: 1.03 to 1.09"Shoulder Length: -
Head Height: 0.67 to 0.71"Head Dia.: -
Head Material: Steel, ZincTip Material: -
Rockwell Hardness: Brinell Min 137Meets/Exceeds: -
Thread Size: 3/8-16Tip Type: -
Material: SteelTensile Strength: -
Length: 1-1/2"Driver Size: -
Item: Thumb Screw, Type PDrive Type: -
Finish: Zinc PlatedClass: -
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 3/8-16, Length 1 1/2 In, Steel, Finish Zinc Plated, Head Width 1.03 to 1.09 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 5
Save 15%. Sign up for Z-mail.