THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Thumb Screw, Spade, 3/8-16, 1 1/2L, pk 10

VALUE BRAND| Zoro #: G0257354| Mfr #: TSI0370150S0-010P

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: Brinell Min 137
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257354 Mfr #: TSI0370150S0-010P
Package Quantity: 10Rockwell Hardness: Brinell Min 137
Length: 1-1/2"Finish: zinc plated
Head Dia.: -Head Width: 0.80 to 0.83"
Thread Size: 3/8-16Tensile Strength: -
Head Type: SpadeItem: Thumb Screw, Type S
Class: -Driver Size: -
Tip Type: -Head Thickness: -
Head Material: Steel,ZincTip Material: -
Meets/Exceeds: -Material: steel
Shoulder Dia.: 0.71 to 0.76"Shoulder Length: -
Drive Type: -Temp. Range (F): -
Head Height: 0.92 to 0.95"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Type S, Spade Head, Thread Size 3/8-16, Length 1 1/2 In, Steel, Finish Zinc Plated, Head Width 0.80 to 0.83 In, Shoulder Dia 0.71 to 0.76 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 10

Reviews