KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Spade, 5/16-18, 1 1/2, pk 10

VALUE BRAND| Zoro #: G1764953| Mfr #: TSI0310150S0-010P

$7.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Steel,Zinc
Meets/Exceeds: -
Head Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764953 Mfr #: TSI0310150S0-010P
Head Material: Steel,ZincMeets/Exceeds: -
Head Dia.: -Class: -
Temp. Range (F): -Rockwell Hardness: Brinell Min 137
Head Thickness: -Item: Thumb Screw, Type S
Drive Type: -Tensile Strength: -
Head Type: SpadeDriver Size: -
Thread Size: 5/16-18Tip Material: -
Head Height: 0.75 to 0.78"Length: 1-1/2"
Shoulder Length: -Finish: zinc plated
Shoulder Dia.: 0.56" to 0.59"Tip Type: -
Head Width: 0.67 to 0.70"System of Measurement: Inch
Package Quantity: 10Material: steel
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Type S, Spade Head, Thread Size 5/16-18, Length 1 1/2 In, Steel, Finish Zinc Plated, Head Width 0.67 to 0.70 In, Shoulder Dia 0.56 to 0.59 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 10

Reviews