KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Wing, 3/8-16, 3/4" L

VALUE BRAND| Zoro #: G0267407| Mfr #: WSI03700750-001P

$1.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Iron,Zinc
Meets/Exceeds: -
Head Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267407 Mfr #: WSI03700750-001P
Head Material: Iron,ZincMeets/Exceeds: -
Head Dia.: -Class: -
Temp. Range (F): -Rockwell Hardness: Brinell Min 137
Head Thickness: -Item: Thumb Screw
Drive Type: -Tensile Strength: -
Head Type: WingDriver Size: -
Thread Size: 3/8-16Tip Material: -
Head Height: 0.65 to 0.79"Length: 3/4"
Shoulder Length: -Finish: zinc plated
Shoulder Dia.: 0.64" to 0.70"Tip Type: -
Head Width: 1.31 to 1.44"System of Measurement: Inch
Package Quantity: 1Material: Iron
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head, Thread Size 3/8-16, Length 3/4 In, Iron, Finish Zinc Plated, Head Width 1.31 to 1.44 In, Shoulder Dia 0.64 to 0.70 In, Head Material Iron,Zinc, Rockwell Hardness Brinell Min 137

Reviews