KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Wing, 5/16-18, 1 1/2" L

VALUE BRAND| Zoro #: G2065174| Mfr #: WSI03101500-001P

$1.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: -
Head Material: Iron,Zinc
Head Height: 0.53 to 0.68"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065174 Mfr #: WSI03101500-001P
Driver Size: -Head Material: Iron,Zinc
Head Height: 0.53 to 0.68"Material: Iron
Package Quantity: 1System of Measurement: Inch
Meets/Exceeds: -Tip Type: -
Length: 1-1/2"Tensile Strength: -
Head Width: 1.12 to 1.25"Head Dia.: -
Drive Type: -Temp. Range (F): -
Tip Material: -Thread Size: 5/16-18
Shoulder Dia.: 0.51" to 0.58"Head Type: Wing
Shoulder Length: -Head Thickness: -
Finish: zinc platedItem: Thumb Screw
Rockwell Hardness: Brinell Min 137Class: -
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head, Thread Size 5/16-18, Length 1 1/2 In, Iron, Finish Zinc Plated, Head Width 1.12 to 1.25 In, Shoulder Dia 0.51 to 0.58 In, Head Material Iron,Zinc, Rockwell Hardness Brinell Min 137

Reviews