Thumb Screw, Wing, 5/16-18, 1 L

VALUE BRAND| Zoro #: G1626974| Mfr #: WSI03101000-001P

$1.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1626974 Mfr #: WSI03101000-001P
Head Type: WingItem: Thumb Screw
Material: IronThread Size: 5/16-18
Shoulder Dia.: 0.51" to 0.58"Head Material: Iron, Zinc
Length: 1"Rockwell Hardness: Brinell Min 137
Finish: zinc platedSystem of Measurement: Inch
Head Width: 1.12 to 1.25"Head Height: 0.53 to 0.67"
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Wing Head, Thread Size 5/16-18, Length 1 In, Iron, Finish Zinc Plated, Head Width 1.12 to 1.25 In, Shoulder Dia 0.51 to 0.58 In, Head Material Iron,Zinc, Rockwell Hardness Brinell Min 137

Product Reviews

Save 15%. Sign up for Z-mail.