KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Wing, M10 x 1.50 x 20 mm, A2 ss

VALUE BRAND| Zoro #: G1989531| Mfr #: 6JE25

$5.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M10 x 1.50mm
Class: 6g
Head Height: 17.7mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989531 Mfr #: 6JE25
Thread Size: M10 x 1.50mmClass: 6g
Head Height: 17.7mmLength: 20mm
Meets/Exceeds: Standards Comparable to DIN 316Head Dia.: 16.5mm
Item: Thumb ScrewFinish: Plain
Tip Type: FlatHead Type: Wing
Head Width: 36.2mmSystem of Measurement: Metric
Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)Country of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread Size M10X1.50mm, Length 20mm, Head Width 36.2mm, Head Diameter 16.5mm, Head Height 17.7mm, Class 6g, Finish Plain, Meets/Exceeds Standards Comparable to DIN 316

Reviews