STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Thumb Screw, Wing, M10 x 1.50 x 25 mm

VALUE BRAND| Zoro #: G1886823| Mfr #: 6JB83

$4.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Type: Flat
Length: 25mm
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886823 Mfr #: 6JB83
Tip Type: FlatLength: 25mm
Finish: zinc platedHead Dia.: 20.0mm
Head Width: 50.0mmThread Size: M10 x 1.50mm
Meets/Exceeds: Standards Comparable to DIN 316Material: Malleable Iron
Head Type: WingItem: Thumb Screw
Class: 6gHead Height: 25.0mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M10X1.50mm, Length 25mm, Head Width 50mm, Head Diameter 20mm, Head Height 25mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Reviews