WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Thumb Screw, Wing, M10x1.50x60mm

VALUE BRAND| Zoro #: G1754602| Mfr #: 6JB85

$4.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Wing
Head Width: 50.0mm
Thread Size: M10 x 1.50mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1754602 Mfr #: 6JB85
Head Type: WingHead Width: 50.0mm
Thread Size: M10 x 1.50mmHead Height: 25.0mm
Finish: zinc platedMeets/Exceeds: Standards Comparable to DIN 316
Tip Type: FlatLength: 60mm
Class: 6gHead Dia.: 20.0mm
System of Measurement: MetricItem: Thumb Screw
Material: Malleable IronCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M10X1.50mm, Length 60mm, Head Width 50mm, Head Diameter 20mm, Head Height 25mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Product Reviews