Thumb Screw, Wing, M4 x 0.70 x 12 mm, A2 ss

VALUE BRAND| Zoro #: G0433063| Mfr #: 6JB87

$3.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Type: Flat
Length: 12mm
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433063 Mfr #: 6JB87
Tip Type: FlatLength: 12mm
Finish: PlainHead Dia.: 8.0mm
Head Width: 17.6mmThread Size: M4 x 0.70mm
Meets/Exceeds: Standards Comparable to DIN 316Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)
Head Type: WingItem: Thumb Screw
Class: 6gHead Height: 8.6mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread Size M4X0.70mm, Length 12mm, Head Width 17.6mm, Head Diameter 8mm, Head Height 8.6mm, Class 6g, Finish Plain, Meets/Exceeds Standards Comparable to DIN 316

Reviews