Thumb Screw, Wing, M4 x 0.70 x 16 mm, A2 ss

VALUE BRAND| Zoro #: G1877845| Mfr #: 6JB88

$2.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 8.6mm
Head Width: 17.6mm
Head Dia.: 8.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1877845 Mfr #: 6JB88
Head Height: 8.6mmHead Width: 17.6mm
Head Dia.: 8.0mmMaterial: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)
Thread Size: M4 x 0.70mmSystem of Measurement: Metric
Head Type: WingMeets/Exceeds: Standards Comparable to DIN 316
Tip Type: FlatLength: 16mm
Finish: PlainItem: Thumb Screw
Class: 6gCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread Size M4X0.70mm, Length 16mm, Head Width 17.6mm, Head Diameter 8mm, Head Height 8.6mm, Class 6g, Finish Plain, Meets/Exceeds Standards Comparable to DIN 316

Reviews