20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thumb Screw, Wing, M4x0.70x20mm

VALUE BRAND| Zoro #: G0290385| Mfr #: 6JB48

$5.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0290385 Mfr #: 6JB48
Meets/Exceeds: Standards Comparable to DIN 316Tip Type: Flat
Head Type: WingItem: Thumb Screw
System of Measurement: MetricClass: 6g
Material: Malleable IronHead Width: 20.0mm
Head Height: 10.5mmHead Dia.: 8.0mm
Thread Size: M4 x 0.70mmLength: 20mm
Finish: zinc platedCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M4X0.70mm, Length 20mm, Head Width 20mm, Head Diameter 8mm, Head Height 10.5mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Product Reviews

Save 15%. Sign up for Z-mail.