Thumb Screw, Wing, M4x0.70x20mm, A2 SS

VALUE BRAND| Zoro #: G0853291| Mfr #: 6JB89

$3.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0853291 Mfr #: 6JB89
Head Type: WingItem: Thumb Screw
Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)Head Width: 17.6mm
Head Height: 8.6mmHead Dia.: 8.0mm
Meets/Exceeds: Standards Comparable to DIN 316Tip Type: Flat
Class: 6gThread Size: M4 x 0.70mm
Length: 20mmFinish: Plain
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread Size M4X0.70mm, Length 20mm, Head Width 17.6mm, Head Diameter 8mm, Head Height 8.6mm, Class 6g, Finish Plain, Meets/Exceeds Standards Comparable to DIN 316

Product Reviews

Save 15%. Sign up for Z-mail.