Thumb Screw, Wing, M4x0.70x25mm

VALUE BRAND| Zoro #: G2144301| Mfr #: 6JB49

$4.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Thumb Screw
Length: 25mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2144301 Mfr #: 6JB49
Head Type: WingItem: Thumb Screw
Material: Malleable IronLength: 25mm
Finish: zinc platedSystem of Measurement: Metric
Head Width: 20.0mmHead Height: 10.5mm
Head Dia.: 8.0mmMeets/Exceeds: Standards Comparable to DIN 316
Tip Type: FlatClass: 6g
Thread Size: M4 x 0.70mmCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M4X0.70mm, Length 25mm, Head Width 20mm, Head Diameter 8mm, Head Height 10.5mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Product Reviews