Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Thumb Screw, Wing, M5 x 0.80 x 10 mm

VALUE BRAND| Zoro #: G0644095| Mfr #: 6JB53

$2.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Type: Flat
Length: 10mm
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644095 Mfr #: 6JB53
Tip Type: FlatLength: 10mm
Finish: zinc platedHead Dia.: 11.0mm
Head Width: 26.0mmThread Size: M5 x 0.80mm
Meets/Exceeds: Standards Comparable to DIN 316Material: Malleable Iron
Head Type: WingItem: Thumb Screw
Class: 6gHead Height: 13.0mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M5X0.80mm, Length 10mm, Head Width 26mm, Head Diameter 11mm, Head Height 13mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Reviews