Thumb Screw, Wing, M5x0.80x20mm, A2 SS

VALUE BRAND| Zoro #: G1865866| Mfr #: 6JB96

$3.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865866 Mfr #: 6JB96
Head Type: WingItem: Thumb Screw
Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)Length: 20mm
Finish: PlainSystem of Measurement: Metric
Head Width: 22.5mmHead Height: 11.0mm
Head Dia.: 10.3mmMeets/Exceeds: Standards Comparable to DIN 316
Tip Type: FlatClass: 6g
Thread Size: M5 x 0.80mmCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread Size M5X0.80mm, Length 20mm, Head Width 22.5mm, Head Diameter 10.3mm, Head Height 11mm, Class 6g, Finish Plain, Meets/Exceeds Standards Comparable to DIN 316

Product Reviews

Save 15%. Sign up for Z-mail.