20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Thumb Screw, Wing, M5x0.80x30mm, A2 SS

VALUE BRAND| Zoro #: G0509117| Mfr #: 6JB98

$2.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0509117 Mfr #: 6JB98
Meets/Exceeds: Standards Comparable to DIN 316Tip Type: Flat
Head Type: WingItem: Thumb Screw
System of Measurement: MetricClass: 6g
Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)Head Dia.: 10.3mm
Thread Size: M5 x 0.80mmLength: 30mm
Finish: PlainHead Width: 22.5mm
Head Height: 11.0mmCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread Size M5X0.80mm, Length 30mm, Head Width 22.5mm, Head Diameter 10.3mm, Head Height 11mm, Class 6g, Finish Plain, Meets/Exceeds Standards Comparable to DIN 316

Product Reviews

Save 15%. Sign up for Z-mail.