KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Wing, M5 x 0.80 x 35 mm, A2 ss

VALUE BRAND| Zoro #: G1501534| Mfr #: 6JB99

$3.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5 x 0.80mm
Class: 6g
Head Height: 11.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501534 Mfr #: 6JB99
Thread Size: M5 x 0.80mmClass: 6g
Head Height: 11.0mmLength: 35mm
Meets/Exceeds: Standards Comparable to DIN 316Head Dia.: 10.3mm
Item: Thumb ScrewFinish: Plain
Tip Type: FlatHead Type: Wing
Head Width: 22.5mmSystem of Measurement: Metric
Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)Country of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread Size M5X0.80mm, Length 35mm, Head Width 22.5mm, Head Diameter 10.3mm, Head Height 11mm, Class 6g, Finish Plain, Meets/Exceeds Standards Comparable to DIN 316

Reviews