Thumb Screw, Wing, M5x0.80x40mm

VALUE BRAND| Zoro #: G0553007| Mfr #: 6JB59

$4.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0553007 Mfr #: 6JB59
Meets/Exceeds: Standards Comparable to DIN 316Tip Type: Flat
Head Type: WingItem: Thumb Screw
System of Measurement: MetricClass: 6g
Material: Malleable IronHead Width: 26.0mm
Head Height: 13.0mmHead Dia.: 11.0mm
Thread Size: M5 x 0.80mmLength: 40mm
Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M5X0.80mm, Length 40mm, Head Width 26mm, Head Diameter 11mm, Head Height 13mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Product Reviews

Save 15%. Sign up for Z-mail.