Thumb Screw, Wing, M5x0.80x50mm

VALUE BRAND| Zoro #: G0501471| Mfr #: 6JB60

$2.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0501471 Mfr #: 6JB60
System of Measurement: MetricTip Type: Flat
Class: 6gMeets/Exceeds: Standards Comparable to DIN 316
Head Type: WingItem: Thumb Screw
Material: Malleable IronHead Width: 26.0mm
Head Height: 13.0mmHead Dia.: 11.0mm
Thread Size: M5 x 0.80mmLength: 50mm
Finish: zinc platedCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M5X0.80mm, Length 50mm, Head Width 26mm, Head Diameter 11mm, Head Height 13mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316
Save 15%. Sign up for Z-mail.