KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Wing, M5 x 0.80 x 8 mm

VALUE BRAND| Zoro #: G0604055| Mfr #: 6JB52

$2.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5 x 0.80mm
Class: 6g
Head Height: 13.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604055 Mfr #: 6JB52
Thread Size: M5 x 0.80mmClass: 6g
Head Height: 13.0mmLength: 8mm
Meets/Exceeds: Standards Comparable to DIN 316Head Dia.: 11.0mm
Item: Thumb ScrewFinish: zinc plated
Tip Type: FlatHead Type: Wing
Head Width: 26.0mmSystem of Measurement: Metric
Material: Malleable IronCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M5X0.80mm, Length 8mm, Head Width 26mm, Head Diameter 11mm, Head Height 13mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Reviews