KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Wing, M6 x 1.50 mm, A2 ss

VALUE BRAND| Zoro #: G1316987| Mfr #: 6JE27

$6.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M6 x 1.50mm
Class: 6g
Head Height: 17.7mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316987 Mfr #: 6JE27
Thread Size: M6 x 1.50mmClass: 6g
Head Height: 17.7mmLength: 50mm
Meets/Exceeds: Standards Comparable to DIN 316Head Dia.: 16.5mm
Item: Thumb ScrewFinish: Plain
Tip Type: FlatHead Type: Wing
Head Width: 36.2mmSystem of Measurement: Metric
Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)Country of Origin (subject to change): Multiple

Description

Thumb Screw, Wing, Tip Type Flat, Thread Size M6 x 1.50mm, Length 50mm, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Finish Plain, Head Width 36.2mm, Head Dia. 16.5mm, Head Height 17.7mm, Class 6g, Meets/Exceeds Standards Comparable to DIN 316

Reviews