Thumb Screw, Wing, M6 x 1 x 10 x 10 mm

VALUE BRAND| Zoro #: G1527312| Mfr #: 6JB61

$2.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 17.0mm
Head Width: 33.0mm
Head Dia.: 13.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1527312 Mfr #: 6JB61
Head Height: 17.0mmHead Width: 33.0mm
Head Dia.: 13.0mmMaterial: Malleable Iron
Thread Size: M6 x 1mmSystem of Measurement: Metric
Head Type: WingMeets/Exceeds: Standards Comparable to DIN 316
Tip Type: FlatLength: 10mm
Finish: zinc platedItem: Thumb Screw
Class: 6gCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M6X1mm, Length 10mm, Head Width 33mm, Head Diameter 13mm, Head Height 17mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Reviews