Thumb Screw, Wing, M6 x 1 x 12 mm, A2 ss

VALUE BRAND| Zoro #: G1893053| Mfr #: 6JE11

$3.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M6 x 1mm
Class: 6g
Head Height: 13.6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1893053 Mfr #: 6JE11
Thread Size: M6 x 1mmClass: 6g
Head Height: 13.6mmLength: 12mm
Meets/Exceeds: Standards Comparable to DIN 316Head Dia.: 12.7mm
Item: Thumb ScrewFinish: Plain
Tip Type: FlatHead Type: Wing
Head Width: 27.8mmSystem of Measurement: Metric
Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)Country of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread Size M6X1mm, Length 12mm, Head Width 27.8mm, Head Diameter 12.7mm, Head Height 13.6mm, Class 6g, Finish Plain, Meets/Exceeds Standards Comparable to DIN 316

Reviews