20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thumb Screw, Wing, M6x1x12x12mm

VALUE BRAND| Zoro #: G0539411| Mfr #: 6JB62

$2.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0539411 Mfr #: 6JB62
Head Type: WingItem: Thumb Screw
Material: Malleable IronFinish: zinc plated
System of Measurement: MetricHead Width: 33.0mm
Head Height: 17.0mmHead Dia.: 13.0mm
Meets/Exceeds: Standards Comparable to DIN 316Tip Type: Flat
Class: 6gThread Size: M6 x 1mm
Length: 12mmCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M6X1mm, Length 12mm, Head Width 33mm, Head Diameter 13mm, Head Height 17mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Product Reviews

Save 15%. Sign up for Z-mail.