BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Thumb Screw, Wing, M6 x 1 x 25 mm, A2 ss

VALUE BRAND| Zoro #: G0867334| Mfr #: 6JE14

$2.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Type: Flat
Length: 25mm
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867334 Mfr #: 6JE14
Tip Type: FlatLength: 25mm
Finish: PlainHead Dia.: 12.7mm
Head Width: 27.8mmThread Size: M6 x 1mm
Meets/Exceeds: Standards Comparable to DIN 316Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)
Head Type: WingItem: Thumb Screw
Class: 6gHead Height: 13.6mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread Size M6X1mm, Length 25mm, Head Width 27.8mm, Head Diameter 12.7mm, Head Height 13.6mm, Class 6g, Finish Plain, Meets/Exceeds Standards Comparable to DIN 316

Reviews