Thumb Screw, Wing, M6x1x40x40mm

VALUE BRAND| Zoro #: G1721081| Mfr #: 6JB68

$2.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Thumb Screw
Length: 40mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1721081 Mfr #: 6JB68
Class: 6gItem: Thumb Screw
Head Type: WingTip Type: Flat
Meets/Exceeds: Standards Comparable to DIN 316System of Measurement: Metric
Material: Malleable IronHead Width: 33.0mm
Head Height: 17.0mmHead Dia.: 13.0mm
Thread Size: M6 x 1mmLength: 40mm
Finish: zinc platedCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M6X1mm, Length 40mm, Head Width 33mm, Head Diameter 13mm, Head Height 17mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Product Reviews