KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Wing, M6 x 1 x 50 x 50 mm

VALUE BRAND| Zoro #: G1761532| Mfr #: 6JB69

$2.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M6 x 1mm
Class: 6g
Head Height: 17.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761532 Mfr #: 6JB69
Thread Size: M6 x 1mmClass: 6g
Head Height: 17.0mmLength: 50mm
Meets/Exceeds: Standards Comparable to DIN 316Head Dia.: 13.0mm
Item: Thumb ScrewFinish: zinc plated
Tip Type: FlatHead Type: Wing
Head Width: 33.0mmSystem of Measurement: Metric
Material: Malleable IronCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M6X1mm, Length 50mm, Head Width 33mm, Head Diameter 13mm, Head Height 17mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Reviews