KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Wing, M8 x 1.25 x 16 mm

VALUE BRAND| Zoro #: G0852171| Mfr #: 6JB73

$3.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M8 x 1.25mm
Class: 6g
Head Height: 20.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852171 Mfr #: 6JB73
Thread Size: M8 x 1.25mmClass: 6g
Head Height: 20.0mmLength: 16mm
Meets/Exceeds: Standards Comparable to DIN 316Head Dia.: 16.0mm
Item: Thumb ScrewFinish: zinc plated
Tip Type: FlatHead Type: Wing
Head Width: 39.0mmSystem of Measurement: Metric
Material: Malleable IronCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M8X1.25mm, Length 16mm, Head Width 39mm, Head Diameter 16mm, Head Height 20mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Reviews