KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Wing, M8 x 1.25 x 20 mm, A2 ss

VALUE BRAND| Zoro #: G2073626| Mfr #: 6JE19

$4.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M8 x 1.25mm
Class: 6g
Head Height: 14.8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073626 Mfr #: 6JE19
Thread Size: M8 x 1.25mmClass: 6g
Head Height: 14.8mmLength: 20mm
Meets/Exceeds: Standards Comparable to DIN 316Head Dia.: 13.8mm
Item: Thumb ScrewFinish: Plain
Tip Type: FlatHead Type: Wing
Head Width: 30.3mmSystem of Measurement: Metric
Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)Country of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread Size M8X1.25mm, Length 20mm, Head Width 30.3mm, Head Diameter 13.8mm, Head Height 14.8mm, Class 6g, Finish Plain, Meets/Exceeds Standards Comparable to DIN 316

Reviews