Thumb Screw, Wing, M8 x 1.25 x 30 mm, A2 ss

VALUE BRAND| Zoro #: G1914062| Mfr #: 6JE21

$4.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Type: Flat
Length: 30mm
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1914062 Mfr #: 6JE21
Tip Type: FlatLength: 30mm
Finish: PlainHead Dia.: 13.8mm
Head Width: 30.3mmThread Size: M8 x 1.25mm
Meets/Exceeds: Standards Comparable to DIN 316Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)
Head Type: WingItem: Thumb Screw
Class: 6gHead Height: 14.8mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread Size M8X1.25mm, Length 30mm, Head Width 30.3mm, Head Diameter 13.8mm, Head Height 14.8mm, Class 6g, Finish Plain, Meets/Exceeds Standards Comparable to DIN 316

Reviews