Thumb Screw, Wing, M8x1.25x40mm, A2 SS

VALUE BRAND| Zoro #: G1506872| Mfr #: 6JE23

$9.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1506872 Mfr #: 6JE23
Tip Type: FlatHead Type: Wing
Item: Thumb ScrewSystem of Measurement: Metric
Meets/Exceeds: Standards Comparable to DIN 316Class: 6g
Material: A2 Stainless Steel (Comparable to 18-8 Stainless Steel)Length: 40mm
Finish: PlainHead Width: 30.3mm
Head Height: 14.8mmHead Dia.: 13.8mm
Thread Size: M8 x 1.25mmCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Wing Head Type, Tip Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Thread Size M8X1.25mm, Length 40mm, Head Width 30.3mm, Head Diameter 13.8mm, Head Height 14.8mm, Class 6g, Finish Plain, Meets/Exceeds Standards Comparable to DIN 316

Product Reviews

Save 15%. Sign up for Z-mail.