Thumb Screw, Wing, M8 x 1.25 x 50 mm

VALUE BRAND| Zoro #: G1993887| Mfr #: 6JB79

$3.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Type: Flat
Length: 50mm
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993887 Mfr #: 6JB79
Tip Type: FlatLength: 50mm
Finish: zinc platedHead Dia.: 16.0mm
Head Width: 39.0mmThread Size: M8 x 1.25mm
Meets/Exceeds: Standards Comparable to DIN 316Material: Malleable Iron
Head Type: WingItem: Thumb Screw
Class: 6gHead Height: 20.0mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Wing Head Type, Tip Type Flat, Malleable Cast Iron, Thread Size M8X1.25mm, Length 50mm, Head Width 39mm, Head Diameter 16mm, Head Height 20mm, Class 6g, Finish Zinc Plated, Meets/Exceeds Standards Comparable to DIN 316

Reviews