Tie-Down Strap, Ratchet, 27ft x 2In, 1600lb

VALUE BRAND| Zoro #: G1745405| Mfr #: 1DKX9

$30.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Polyester
Adjustment Type: Ratchet
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745405 Mfr #: 1DKX9
Body Material: PolyesterAdjustment Type: Ratchet
Color: YellowStrap Length: 27 ft.
Item: Tie-Down StrapWorking Load Limit: 1600 lb.
Fitting Style: Flat HookBreaking Strength: 5000 lb.
Hardware Material: SteelStrap Width: 2"
Country of Origin (subject to change): India

Description

Tie-Down Strap, Adjustment Type Ratchet, Strap Length 27 ft., Strap Width 2 In., Working Load Limit 1600 lb., Breaking Strength 5000 lb., Body Material Polyester, Hardware Material Steel, Color Yellow, Fitting Style Flat Hook, Includes -

Reviews