LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Tie-Down Strap, Ratchet, 27ft x 2In, 1600lb

VALUE BRAND| Zoro #: G0843035| Mfr #: 1DKZ2

$26.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843035 Mfr #: 1DKZ2
Body Material: PolyesterHardware Material: Steel
Item: Tie-Down StrapStrap Length: 27 ft.
Strap Width: 2"Working Load Limit: 1600 lb.
Breaking Strength: 5000 lb.Fitting Style: Triangle Ring
Color: yellowAdjustment Type: Ratchet
Country of Origin (subject to change): India

Product Description

Tie-Down Strap, Adjustment Type Ratchet, Strap Length 27 ft., Strap Width 2 In., Working Load Limit 1600 lb., Breaking Strength 5000 lb., Body Material Polyester, Hardware Material Steel, Color Yellow, Fitting Style Triangle Ring

Product Reviews

Save 15%. Sign up for Z-mail.